Skip to Main Content
customer-service Help
Regency

Gray Folding Storage Bin 12 in x 12 in x 5 1/2 in H, 4 PK

Regency Gray Folding Storage Bin 12 in x 12 in x 5 1/2 in H,  4 PK HTOTE064PKGY
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.80 ($5.70/unit)
  • Item: Folding Storage Bin
  • Outside Width: 12 in
  • Outside Length: 12 in
See full product details
Orders over $75 ship free.
Total: $22.80

Regency #HTOTE064PKGY Specifications

  • Item: Folding Storage Bin
  • Outside Width: 12 in
  • Outside Length: 12 in
  • Outside Height: 5 1/2 in
  • Color: Gray
  • Load Capacity: 12 lb
  • Material: Fabric
  • Package Quantity: 4
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Niche Cubo Half-Size Foldable Fabri,PK4, Package Quantity 4

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Regency #HTOTE064PKGY