Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Guest Chair, Series Crusoe Leather Black
  • Zoro #: G0190998
  • Mfr #: 1106BK
$144.57
  • Back Color: Black
  • Seat Material: Leather
  • Standards: ANSI/BIFMA
See full product details
This item ships free.

Regency #1106BK Specifications

  • Zoro #: G0190998
  • Mfr #: 1106BK
Back Color: Black Seat Material: Leather
Standards: ANSI/BIFMA Overall Height: 35"
Back Height: 14" Overall Depth: 26"
Frame Color: Black Arm Style: Fixed
Item: Guest Chair Overall Width: 33"
Series: Crusoe Cushion Thickness: 3"
Seat Color: Black Back Width: 30"
Seat Depth: 20" Seat Width: 28"
Weight Capacity: 400 lb. Seat Height: 17"
Back Material: Leather Features: Sled Base, Leather Upholstered Seat and Back, Floor Glides
Frame Material: Metal Assembled/Unassembled: Unassembled
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Guest Chair, Crusoe Series, Overall Height 35 In., Overall Width 33 In., Overall Depth 26 In., Seat Height 17 In., Seat Width 28 In., Seat Depth 20 In., Back Height 14 In., Back Width 30 In., Seat Color Black, Back Color Black, Frame Color Black, Seat Material Leather, Back Material Leather, Frame Material Metal, Assembled/Unassembled Unassembled, Cushion Thickness 3 In., Arm Style Fixed, Weight Capacity 400 lb., Features Sled Base, Leather Upholstered Seat and Back, Floor Glides

Reviews of Regency #1106BK