Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Guest Chair, Series Ivy League Vinyl Upholstery Black

  • Zoro #: G8478145
  • Mfr #: 9004BK
$108.99
  • Overall Width: 24 in
  • Frame Color: Mahogany
  • Arm Style: Fixed
See full product details
This item ships free.

Regency #9004BK Specifications

  • Zoro #: G8478145
  • Mfr #: 9004BK
Overall Width: 24 in Frame Color: Mahogany
Arm Style: Fixed Overall Depth: 25 in
Frame Material: Hardwood Seat Color: Black
Seat Depth: 20 in Back Width: 23 in
Standards: ANSI/BIFMA, CA 117 Seat Height: 18 in
Back Color: Black Series: Ivy League
Overall Height: 31 in Item: Guest Chair
Cushion Thickness: 3 in Seat Width: 23 in
Assembled/Unassembled: Unassembled Seat Material: Vinyl Upholstery
Back Material: Vinyl Back Height: 9 in
Weight Capacity: 250 lb Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Guest Chair, Ivy League Series, Overall Height 31 in, Overall Width 24 in, Overall Depth 25 in, Seat Height 18 in, Seat Width 23 in, Seat Depth 20 in, Back Height 9 in, Back Width 23 in, Seat Color Black, Back Color Black, Frame Color Mahogany, Seat Material Vinyl Upholstery, Back Material Vinyl, Frame Material Hardwood, Assembled/Unassembled Unassembled, Cushion Thickness 3 in, Arm Style Fixed, Weight Capacity 250 lb

Reviews of Regency #9004BK