This item is Discontinued.

Regency Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Beige TPL4848BEBK

Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Beige (Discontinued)

  • Mfr # TPL4848BEBK
  • Zoro # G005740786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPL4848BEBK
Zoro #
G005740786
UPC #
192357129692
Country of Origin
China

Dimensions

Width
48
Length
48
Height
29

Details

Item
Kahlo Square & Round Tables
Tabletop Material
Wood, Metal
Tabletop Color
Beige
Leg Color
Black

Description

Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 48-inch Square top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Beige tabletop is double-sided and finished in Grey on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.