Regency
Leather Executive Chair, 20" to 23", Fixed Arms, Mahogany/Black
Mfr # 9099LBK
Zoro # G6822051
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 20" to 23"
Explore More Products
- REGENCY Cielo Conference Leatherette Executive Mid-Back Arm Office Chair, Black 3010BK
- REGENCY Citi Executive Leather Swivel Chair - Black 5100BK
- REGENCY Vinyl Executive Chair, 18" to 21", Fixed Arms, Mahogany/Black 9040BK
- GLOBAL INDUSTRIAL Bonded Leather Executive Office Chair With Arms, Black 277423-AM
- BOSS Executive Chair, Fixed, Champagne B905DW-CMP
- COASTER CO OF AMERICA H-Office Chairs-Office Chair Brown 800045
- BOSS Vinyl Executive Chair, Padded Arms B7901
- OFFICESOURCE OS Big & Tall Collection Big and Tall Executive with Silver Heavy Duty Metal Base 993LBK
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Adjustable Arms, Black LeatherSoft/Mesh LF-W42B-L-GG
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Black HL-0001-GG
- FLASH FURNITURE Mid-Back Black LeatherSoft Executive Swivel Chair GO-2286M-BK-BK-GG
- Regency Office Chairs