Regency
Legacy 36 in. Stand Up Top- Ash Grey
- Zoro #: G905740725
- Mfr #: TSUDK3623AG
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Ash Grey
- Height: 1
- Material: Wood
- Width: 36
- Depth: 23
- Item: Legacy Stand Up Station Tops
- Features: Framework for a complete office- Stand Up Top coordinates with Stand Up Collection. Designed to be placed on any Stand Up component being used on its own. stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty.
$89.40
Subtotal: $89.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Regency #TSUDK3623AG Specifications
- Zoro #: G905740725
- Mfr #: TSUDK3623AG
- UPC #: 192357125625
- Color: Ash Grey
- Height: 1
- Material: Wood
- Width: 36
- Depth: 23
- Item: Legacy Stand Up Station Tops
- Features: Framework for a complete office- Stand Up Top coordinates with Stand Up Collection. Designed to be placed on any Stand Up component being used on its own. stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty.
- Country of Origin (subject to change): Malaysia
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Top is the framework for a complete office. It attaches to any one Stand Up component being used on its own. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Technical Guides
Reviews of Regency #TSUDK3623AG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- REGENCY Legacy Deskside Box Box File Cabinet, Mah LPDBBF22MH
- REGENCY Legacy Stand Up Storage Cabinet without Top- Mahogany LSC4136MH
- REGENCY Legacy 2 Drawer Lateral File- Ash Grey LPLF3624AG
- REGENCY Legacy 65 in. Wardrobe Cabinet- Ash Grey LWD6524AG
- REGENCY Legacy Lateral File with Open Hutch- Ash Grey LPLFH3665AG
- REGENCY Legacy Stand Up Lateral File- Ash Grey LSLF4136AG
- SAFCO Napoli Pedestal B/B/F, NBBFMAH NBBFMAH
- BUSH BUSINESS FURNITURE Easy Office Lateral File Cabinet in Mocha Cherry EO101MRSU
- HON Mobile Pedestal, Left or Right, 3-Drawers: Box/Box/File, Letter, Black, 15 in. x 19.88 in. x 28 in. H33720R.L.P
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet PL114CH
- FIRE KING Fireking Fireproof 4 Drawer Vertical Safe-In-File Legal 20-13/16"Wx31-9/16"Dx52-3/4"H Platinum 4-2131-CPLSF
- Regency File Cabinets