Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mobile Training Table, 24"D x 48"W x 29"H, Cherry

  • Zoro #: G0190858
  • Mfr #: MKFT4824CH
$194.63
  • Surface Material: Laminated Melamine
  • Edge Type: T-Molded
  • Load Rating: 150 lb.
See full product details
This item ships free.

Regency #MKFT4824CH Specifications

  • Zoro #: G0190858
  • Mfr #: MKFT4824CH
Surface Material: Laminated Melamine Edge Type: T-Molded
Load Rating: 150 lb. Standards: ANSI/BIFMA
Height: 29" Edge Color: Black
Green Environmental Attribute: Does not Contain Formaldehyde Includes: (4) Casters
Assembled/Unassembled: Unassembled Frame Color: Black
Width: 48" Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Type: Flip Top Training Table Series: Kobe
Leg Type: Comfort Leg Color: Cherry
Material: Thermal Fused Melamine Laminate (Table Top) Depth: 24"
Item: Mobile Training Table Tabletop Color: Cherry
Features: Flip top Shape: Rectangle
Top Thickness: 1" Frame Material: Steel
Weight Capacity: 150 lb. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 48 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Cherry, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 150 lb., Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters

Reviews of Regency #MKFT4824CH