Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mobile Training Table, 24"D x 48"W x 29"H, Dark Gray Nebula

  • Zoro #: G0190745
  • Mfr #: MKTRCC4824GY
$198.59
  • Surface Material: Laminated Melamine
  • Weight Capacity: 150 lb.
  • Features: Adjustable Glides
See full product details
This item ships free.

Regency #MKTRCC4824GY Specifications

  • Zoro #: G0190745
  • Mfr #: MKTRCC4824GY
Surface Material: Laminated Melamine Weight Capacity: 150 lb.
Features: Adjustable Glides Color: Gray
Edge Type: T-Molded Frame Material: Steel
Leg Type: Comfort Leg Edge Color: Black
Series: Kobe Frame Color: Black
Width: 48" Load Rating: 150 lb.
Depth: 24" Green Environmental Attribute: Does not Contain Formaldehyde
Caster Type: Locking Material: Thermal Fused Melamine Laminate (Table Top)
Item: Mobile Training Table Type: Mobile Training table
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Height: 29"
Shape: Rectangle Tabletop Color: Dark Gray Nebula
Standards: ANSI/BIFMA Top Thickness: 1"
Includes: (4) Casters Assembled/Unassembled: Unassembled
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 48 In., Depth 24 In., Height 29 In., Tabletop Color Family Gray, Tabletop Color Dark Gray Nebula, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 150 lb., Features Adjustable Glides, Standards ANSI/BIFMA, Includes (4) Casters

Reviews of Regency #MKTRCC4824GY