Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mobile Training Table, 24"D x 48"W x 29"H, Java
  • Zoro #: G0190830
  • Mfr #: MKFT4824MW
$196.99
  • Green Environmental Attribute: Does not Contain Formaldehyde
  • Tabletop Color: Mocha Walnut
  • Features: Flip top
See full product details
This item ships free.

Regency #MKFT4824MW Specifications

  • Zoro #: G0190830
  • Mfr #: MKFT4824MW
Green Environmental Attribute: Does not Contain Formaldehyde Tabletop Color: Mocha Walnut
Features: Flip top Width: 48"
Depth: 24" Weight Capacity: 150 lb.
Edge Type: T-Molded Surface Material: Laminated Melamine
Height: 29" Frame Material: Steel
Color: Mocha Walnut Includes: (4) Casters
Shape: Rectangle Item: Mobile Training Table
Leg Type: Comfort Leg Load Rating: 150 lb.
Frame Color: Black Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Edge Color: Black Top Thickness: 1"
Series: Kobe Type: Flip Top Training Table
Material: Thermal Fused Melamine Laminate (Table Top) Assembled/Unassembled: Unassembled
Standards: ANSI/BIFMA Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 48 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Mocha Walnut, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 150 lb., Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters

Reviews of Regency #MKFT4824MW