Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mobile Training Table, 24"D x 48"W x 29"H, Java
  • Zoro #: G0190736
  • Mfr #: MKTRCC4824MW
$183.06
  • Width: 48"
  • Edge Type: T-Molded
  • Depth: 24"
See full product details
This item ships free.

Regency #MKTRCC4824MW Specifications

  • Zoro #: G0190736
  • Mfr #: MKTRCC4824MW
Width: 48" Edge Type: T-Molded
Depth: 24" Series: Kobe
Tabletop Color: Mocha Walnut Weight Capacity: 150 lb.
Item: Mobile Training Table Frame Material: Steel
Color: Mocha Walnut Edge Color: Black
Type: Mobile Training table Assembled/Unassembled: Unassembled
Caster Type: Locking Top Thickness: 1"
Shape: Rectangle Surface Material: Laminated Melamine
Frame Color: Black Includes: (4) Casters
Load Rating: 150 lb. Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Leg Type: Comfort Leg Material: Thermal Fused Melamine Laminate (Table Top)
Green Environmental Attribute: Does not Contain Formaldehyde Standards: ANSI/BIFMA
Features: Adjustable Glides Height: 29"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 48 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Mocha Walnut, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 150 lb., Features Adjustable Glides, Standards ANSI/BIFMA, Includes (4) Casters

Reviews of Regency #MKTRCC4824MW