Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mobile Training Table, 24"D x 48"W x 29"H, Mahogany

  • Zoro #: G0190821
  • Mfr #: MKFT4824MH
$185.32
  • Color: Mahogany
  • Shape: Rectangle
  • Features: Flip top
See full product details
This item ships free.

Regency #MKFT4824MH Specifications

  • Zoro #: G0190821
  • Mfr #: MKFT4824MH
Color: Mahogany Shape: Rectangle
Features: Flip top Material: Thermal Fused Melamine Laminate (Table Top)
Leg Type: Comfort Leg Weight Capacity: 150 lb.
Item: Mobile Training Table Width: 48 in
Depth: 24 in Frame Material: Steel
Assembled/Unassembled: Unassembled Surface Material: Laminated Melamine
Type: Flip Top Training Table Edge Type: T-Molded
Height: 29 in Includes: (4) Casters
Frame Color: Black Series: Kobe
Green Environmental Attribute: Does not Contain Formaldehyde Load Rating: 150 lb
Top Thickness: 1 in Tabletop Color: Mahogany
Edge Color: Black Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Standards: ANSI/BIFMA Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 48 in, Depth 24 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 150 lb, Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters

Reviews of Regency #MKFT4824MH