Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mobile Training Table, 24"D x 48"W x 29"H, Mahogany
  • Zoro #: G0190727
  • Mfr #: MKTRCC4824MH
$184.00
  • Tabletop Color: Mahogany
  • Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
  • Weight Capacity: 150 lb.
See full product details
This item ships free.

Regency #MKTRCC4824MH Specifications

  • Zoro #: G0190727
  • Mfr #: MKTRCC4824MH
Tabletop Color: Mahogany Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Weight Capacity: 150 lb. Top Thickness: 1"
Green Environmental Attribute: Does not Contain Formaldehyde Caster Type: Locking
Edge Type: T-Molded Shape: Rectangle
Frame Material: Steel Item: Mobile Training Table
Standards: ANSI/BIFMA Features: Adjustable Glides
Assembled/Unassembled: Unassembled Surface Material: Laminated Melamine
Type: Mobile Training table Height: 29"
Width: 48" Frame Color: Black
Color: Mahogany Load Rating: 150 lb.
Leg Type: Comfort Leg Edge Color: Black
Includes: (4) Casters Material: Thermal Fused Melamine Laminate (Table Top)
Depth: 24" Series: Kobe
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 48 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 150 lb., Features Adjustable Glides, Standards ANSI/BIFMA, Includes (4) Casters

Reviews of Regency #MKTRCC4824MH