Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mobile Training Table, 24"D x 48"W x 29"H, Dark Gray Nebula
  • Zoro #: G0190849
  • Mfr #: MKFT4824GY
$188.74
  • Width: 48"
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Edge Color: Black
See full product details
This item ships free.

Regency #MKFT4824GY Specifications

  • Zoro #: G0190849
  • Mfr #: MKFT4824GY
Width: 48" Material: Thermal Fused Melamine Laminate (Table Top)
Edge Color: Black Standards: ANSI/BIFMA
Tabletop Color: Dark Gray Nebula Shape: Rectangle
Includes: (4) Casters Load Rating: 150 lb.
Surface Material: Laminated Melamine Item: Mobile Training Table
Height: 29" Depth: 24"
Leg Type: Comfort Leg Edge Type: T-Molded
Series: Kobe Weight Capacity: 150 lb.
Type: Flip Top Training Table Features: Flip top
Green Environmental Attribute: Does not Contain Formaldehyde Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Frame Material: Steel Top Thickness: 1"
Color: Gray Assembled/Unassembled: Unassembled
Frame Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 48 In., Depth 24 In., Height 29 In., Tabletop Color Family Gray, Tabletop Color Dark Gray Nebula, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 150 lb., Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters

Reviews of Regency #MKFT4824GY