Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mobile Training Table, 24"D x 60"W x 29"H, Cherry
  • Zoro #: G0190709
  • Mfr #: MKTRCC6024CH
$219.84
  • Load Rating: 175 lb.
  • Height: 29"
  • Leg Type: Comfort Leg
See full product details
This item ships free.

Regency #MKTRCC6024CH Specifications

  • Zoro #: G0190709
  • Mfr #: MKTRCC6024CH
Load Rating: 175 lb. Height: 29"
Leg Type: Comfort Leg Features: Adjustable Glides
Depth: 24" Top Thickness: 1"
Shape: Rectangle Type: Mobile Training table
Frame Material: Steel Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Width: 60" Item: Mobile Training Table
Assembled/Unassembled: Unassembled Green Environmental Attribute: Does not Contain Formaldehyde
Caster Type: Locking Color: Cherry
Edge Type: T-Molded Includes: (4) Casters
Edge Color: Black Series: Kobe
Material: Thermal Fused Melamine Laminate (Table Top) Weight Capacity: 175 lb.
Frame Color: Black Standards: ANSI/BIFMA
Tabletop Color: Cherry Surface Material: Laminated Melamine
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 60 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Cherry, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 175 lb., Features Adjustable Glides, Standards ANSI/BIFMA, Includes (4) Casters

Reviews of Regency #MKTRCC6024CH