Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mobile Training Table, 24"D x 60"W x 29"H, Mahogany
  • Zoro #: G0190779
  • Mfr #: MKFT6024MH
$271.12
  • Load Rating: 175 lb.
  • Height: 29"
  • Depth: 24"
See full product details
This item ships free.

Regency #MKFT6024MH Specifications

  • Zoro #: G0190779
  • Mfr #: MKFT6024MH
Load Rating: 175 lb. Height: 29"
Depth: 24" Frame Material: Steel
Standards: ANSI/BIFMA Material: Thermal Fused Melamine Laminate (Table Top)
Weight Capacity: 175 lb. Frame Color: Black
Green Environmental Attribute: Does not Contain Formaldehyde Includes: (4) Casters
Type: Flip Top Training Table Tabletop Color: Mahogany
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Edge Color: Black
Series: Kobe Width: 60"
Leg Type: Comfort Leg Surface Material: Laminated Melamine
Color: Mahogany Edge Type: T-Molded
Item: Mobile Training Table Features: Flip top
Shape: Rectangle Top Thickness: 1"
Assembled/Unassembled: Unassembled Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 60 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 175 lb., Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters

Reviews of Regency #MKFT6024MH