Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mobile Training Table, 24"D x 60"W x 29"H, Maple

  • Zoro #: G0190760
  • Mfr #: MKFT6024PL
$246.55
  • Item: Mobile Training Table
  • Tabletop Color: Maple
  • Frame Color: Black
See full product details
This item ships free.

Regency #MKFT6024PL Specifications

  • Zoro #: G0190760
  • Mfr #: MKFT6024PL
Item: Mobile Training Table Tabletop Color: Maple
Frame Color: Black Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Surface Material: Laminated Melamine Type: Flip Top Training Table
Assembled/Unassembled: Unassembled Edge Color: Black
Features: Flip top Weight Capacity: 175 lb.
Edge Type: T-Molded Standards: ANSI/BIFMA
Height: 29" Leg Type: Comfort Leg
Shape: Rectangle Series: Kobe
Top Thickness: 1" Color: Maple
Width: 60" Includes: (4) Casters
Green Environmental Attribute: Does not Contain Formaldehyde Load Rating: 175 lb.
Frame Material: Steel Material: Thermal Fused Melamine Laminate (Table Top)
Depth: 24" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 60 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Maple, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 175 lb., Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters

Reviews of Regency #MKFT6024PL