Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mobile Training Table, 24"D x 60"W x 29"H, Dark Gray Nebula
  • Zoro #: G0190797
  • Mfr #: MKFT6024GY
$214.56 /ea

Order in multiples of 7

  • Shape: Rectangle
  • Leg Type: Comfort Leg
  • Weight Capacity: 175 lb.
See full product details
This item ships free.

Regency #MKFT6024GY Specifications

  • Zoro #: G0190797
  • Mfr #: MKFT6024GY
Shape: Rectangle Leg Type: Comfort Leg
Weight Capacity: 175 lb. Type: Flip Top Training Table
Item: Mobile Training Table Height: 29"
Load Rating: 175 lb. Depth: 24"
Frame Material: Steel Frame Color: Black
Assembled/Unassembled: Unassembled Edge Type: T-Molded
Edge Color: Black Includes: (4) Casters
Material: Thermal Fused Melamine Laminate (Table Top) Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Surface Material: Laminated Melamine Series: Kobe
Top Thickness: 1" Features: Flip top
Color: Gray Standards: ANSI/BIFMA
Tabletop Color: Dark Gray Nebula Green Environmental Attribute: Does not Contain Formaldehyde
Width: 60" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 60 In., Depth 24 In., Height 29 In., Tabletop Color Family Gray, Tabletop Color Dark Gray Nebula, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 175 lb., Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters

Reviews of Regency #MKFT6024GY