Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mobile Training Table, 24"D x 48"W x 29"H, Cherry
  • Zoro #: G0190955
  • Mfr #: MKFTM4824CH
$247.52
  • Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Series: Kobe
See full product details
This item ships free.

Regency #MKFTM4824CH Specifications

  • Zoro #: G0190955
  • Mfr #: MKFTM4824CH
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Material: Thermal Fused Melamine Laminate (Table Top)
Series: Kobe Frame Material: Steel
Depth: 24" Standards: ANSI/BIFMA
Assembled/Unassembled: Unassembled Height: 29"
Includes: (4) Casters, Perforated Steel Modesty Panel Load Rating: 150 lb.
Frame Color: Black Weight Capacity: 150 lb.
Edge Color: Black Item: Mobile Training Table
Green Environmental Attribute: Does not Contain Formaldehyde Color: Cherry
Type: Flip Top Training Table with Modesty Leg Type: Comfort Leg
Edge Type: T-Molded Tabletop Color: Cherry
Width: 48" Top Thickness: 1"
Features: Flip top Shape: Rectangle
Surface Material: Laminated Melamine Shop By: New Low Price
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 48 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Cherry, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 150 lb., Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters, Perforated Steel Modesty Panel

Reviews of Regency #MKFTM4824CH