Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mobile Training Table, 24"D x 48"W x 29"H, Mahogany

  • Zoro #: G0190928
  • Mfr #: MKFTM4824MH
$236.19
  • Type: Flip Top Training Table with Modesty
  • Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
  • Frame Color: Black
See full product details
This item ships free.

Regency #MKFTM4824MH Specifications

  • Zoro #: G0190928
  • Mfr #: MKFTM4824MH
Type: Flip Top Training Table with Modesty Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Frame Color: Black Item: Mobile Training Table
Tabletop Color: Mahogany Features: Flip top
Width: 48" Surface Material: Laminated Melamine
Leg Type: Comfort Leg Edge Type: T-Molded
Material: Thermal Fused Melamine Laminate (Table Top) Load Rating: 150 lb.
Green Environmental Attribute: Does not Contain Formaldehyde Standards: ANSI/BIFMA
Color: Mahogany Weight Capacity: 150 lb.
Frame Material: Steel Includes: (4) Casters, Perforated Steel Modesty Panel
Edge Color: Black Series: Kobe
Shape: Rectangle Height: 29"
Assembled/Unassembled: Unassembled Top Thickness: 1"
Depth: 24" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 48 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 150 lb., Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters, Perforated Steel Modesty Panel

Reviews of Regency #MKFTM4824MH