Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mobile Training Table, 24"D x 48"W x 29"H, Maple
  • Zoro #: G0190919
  • Mfr #: MKFTM4824PL
$245.78
  • Tabletop Color: Maple
  • Shape: Rectangle
  • Height: 29"
See full product details
This item ships free.

Regency #MKFTM4824PL Specifications

  • Zoro #: G0190919
  • Mfr #: MKFTM4824PL
Tabletop Color: Maple Shape: Rectangle
Height: 29" Frame Material: Steel
Leg Type: Comfort Leg Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Type: Flip Top Training Table with Modesty Material: Thermal Fused Melamine Laminate (Table Top)
Assembled/Unassembled: Unassembled Item: Mobile Training Table
Weight Capacity: 150 lb. Features: Flip top
Frame Color: Black Standards: ANSI/BIFMA
Depth: 24" Series: Kobe
Surface Material: Laminated Melamine Load Rating: 150 lb.
Color: Maple Green Environmental Attribute: Does not Contain Formaldehyde
Edge Color: Black Top Thickness: 1"
Width: 48" Includes: (4) Casters, Perforated Steel Modesty Panel
Edge Type: T-Molded Shop By: New Low Price
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 48 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Maple, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 150 lb., Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters, Perforated Steel Modesty Panel

Reviews of Regency #MKFTM4824PL