Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mobile Training Table, 24"D x 48"W x 29"H, Dark Gray Nebula

  • Zoro #: G0190946
  • Mfr #: MKFTM4824GY
$241.57
  • Includes: (4) Casters, Perforated Steel Modesty Panel
  • Color: Gray
  • Width: 48"
See full product details
This item ships free.

Regency #MKFTM4824GY Specifications

  • Zoro #: G0190946
  • Mfr #: MKFTM4824GY
Includes: (4) Casters, Perforated Steel Modesty Panel Color: Gray
Width: 48" Load Rating: 150 lb.
Height: 29" Tabletop Color: Dark Gray Nebula
Depth: 24" Type: Flip Top Training Table with Modesty
Edge Color: Black Top Thickness: 1"
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Edge Type: T-Molded
Features: Flip top Frame Color: Black
Green Environmental Attribute: Does not Contain Formaldehyde Shape: Rectangle
Series: Kobe Frame Material: Steel
Material: Thermal Fused Melamine Laminate (Table Top) Surface Material: Laminated Melamine
Weight Capacity: 150 lb. Standards: ANSI/BIFMA
Assembled/Unassembled: Unassembled Leg Type: Comfort Leg
Item: Mobile Training Table Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 48 In., Depth 24 In., Height 29 In., Tabletop Color Family Gray, Tabletop Color Dark Gray Nebula, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 150 lb., Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters, Perforated Steel Modesty Panel

Reviews of Regency #MKFTM4824GY