Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mobile Training Table, 24"D x 60"W x 29"H, Mahogany
  • Zoro #: G0190876
  • Mfr #: MKFTM6024MH
$253.99
  • Depth: 24"
  • Features: Flip top
  • Green Environmental Attribute: Does not Contain Formaldehyde
See full product details
This item ships free.

Regency #MKFTM6024MH Specifications

  • Zoro #: G0190876
  • Mfr #: MKFTM6024MH
Depth: 24" Features: Flip top
Green Environmental Attribute: Does not Contain Formaldehyde Top Thickness: 1"
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Leg Type: Comfort Leg
Frame Material: Steel Material: Thermal Fused Melamine Laminate (Table Top)
Shape: Rectangle Item: Mobile Training Table
Weight Capacity: 175 lb. Color: Mahogany
Type: Flip Top Training Table with Modesty Includes: (4) Casters, Perforated Steel Modesty Panel
Assembled/Unassembled: Unassembled Width: 60"
Height: 29" Load Rating: 175 lb.
Standards: ANSI/BIFMA Edge Color: Black
Frame Color: Black Tabletop Color: Mahogany
Edge Type: T-Molded Surface Material: Laminated Melamine
Series: Kobe Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 60 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 175 lb., Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters, Perforated Steel Modesty Panel

Reviews of Regency #MKFTM6024MH