Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mobile Training Table, 24"D x 60"W x 29"H, Dark Gray Nebula
  • Zoro #: G0190891
  • Mfr #: MKFTM6024GY
$268.30
  • Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
  • Shape: Rectangle
  • Leg Type: Comfort Leg
See full product details
This item ships free.

Regency #MKFTM6024GY Specifications

  • Zoro #: G0190891
  • Mfr #: MKFTM6024GY
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Shape: Rectangle
Leg Type: Comfort Leg Standards: ANSI/BIFMA
Edge Type: T-Molded Type: Flip Top Training Table with Modesty
Weight Capacity: 175 lb. Frame Color: Black
Includes: (4) Casters, Perforated Steel Modesty Panel Green Environmental Attribute: Does not Contain Formaldehyde
Assembled/Unassembled: Unassembled Tabletop Color: Dark Gray Nebula
Material: Thermal Fused Melamine Laminate (Table Top) Depth: 24"
Color: Gray Width: 60"
Load Rating: 175 lb. Surface Material: Laminated Melamine
Series: Kobe Item: Mobile Training Table
Features: Flip top Edge Color: Black
Height: 29" Frame Material: Steel
Top Thickness: 1" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 60 In., Depth 24 In., Height 29 In., Tabletop Color Family Gray, Tabletop Color Dark Gray Nebula, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 175 lb., Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters, Perforated Steel Modesty Panel

Reviews of Regency #MKFTM6024GY