Regency
Rectangular Conference Table, 48 in X 96 in X 30 in, Wood Veneer Top
Mfr # TVCTRC9648MH
Zoro # G2261701
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,474.99
Key Features
- Shape Rectangular
- Width 48 in
- Length 96 in
- Height 30 in
- Tabletop Material Wood Veneer
Explore More Products
- REGENCY Regency Legacy 3.5 ft Round Conference Table- Ash Grey LCTR42AG
- REGENCY Race TrackLegacy Modular Conference Tables, 192X52X29, WoodTop LCTRT19252MH
- REGENCY Race TrackLegacy Modular Conference Tables, 48X52X29, WoodTop LCTRT48EXTMH
- REGENCY Race TrackLegacy Modular Conference Tables, 192X52X29, WoodTop LCTRT19252CH
- REGENCY Race Track Conference Table, 52 in X 14 ft X 29 in, Laminate Top LCTRT16852CH
- REGENCY Regency Legacy 8 ft Racetrack Conference Table with Charging Port- Ash Grey LCTRT9543AG
- REGENCY Regency TB3636MWBPCM 36 In. Square Mocha Walnut Table & Chrome Post Legs TB3636MWBPCM
- REGENCY Array 96" Conference Table with Power Data Grommet- Cherry/ White ACT9648CHWH
- REGENCY RoundLegacy Round Tables, 42X42X29, WoodTop LCTR42MH
- ALERA Rectangle Conference Table, 70.78" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate ALEVA717242MY
- OFFICESOURCE Boat Shaped Conference Table with Slab Base PL235CG
- Regency Conference Room Tables