Regency
Round Via Cafe High 36" Round Platter Base Tab
- Zoro #: G6473383
- Mfr #: TVCP36RNDMHCM
Key Features
- Item: Via Cafe High 36" Round Platter Base Tab
- Shape: Round
$497.89
Subtotal: $497.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Cherry TPL3030CHCM44BE
- REGENCY Regency TCB3636MW 36 In. Square Cain Cafe High Table - Mocha Walnut TCB3636MW
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, 42 W, 42 L, 29 H, Maple TB42RNDPLBPCM44BE
- REGENCY Kahlo Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Plastic Top, Beige TPL48RNDBEBK47BY
- REGENCY Kahlo Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Plastic Top, Cherry TPL48RNDCHCM47GY
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 48 W, 48 L, 29 H, Grey TB4848GYBPCM44BK
- REGENCY Round Via Cafe High 30" Round X-Base Table, Bei TVCX30RNDBEGY
- REGENCY Square Via Cafe High 30" Square Platter Base Ta TVCP3030BECM
- REGENCY Via Cafe High Platter Base for 30-36" Ta MVCTBP24GY
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, 42 W, 42 L, 29 H, Maple TB42RNDPLBPBK44BE
- REGENCY Kahlo Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, Mahogany TPL36RNDMHBK47BE
- Regency Breakroom & Cafeteria Tables