Regency
Square Via Cafe High 36" Square X-Base Table, Ma
- Zoro #: G6473828
- Mfr #: TVCX3636PLCM
Key Features
- Item: Via Cafe High 36" Square X-Base Table,Ma
- Shape: Square
$330.93
Subtotal: $330.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, Mahogany TPL3636MHBK47GY
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 48 W, 48 L, 29 H, Mahogany TB4848MHBPCM44BE
- REGENCY Kahlo Square Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Plastic Top, Cherry TPL4848CHBK47BE
- REGENCY Kee Mobile Tables, 30 W, 30 L, 29 H, Wood, Metal Top, Maple TBMC3030PLBK
- REGENCY Kahlo Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Plastic Top, Maple TPL48RNDPLCM47BK
- REGENCY Kahlo Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, Mocha Walnut TPL36RNDMWCM44GY
- REGENCY Round Via Cafe High 30" Round X-Base Table, Che TVCX30RNDCHCM
- REGENCY Round Via Cafe High 36" Round Platter Base Tab TVCP36RNDGYCM
- REGENCY Square Via Cafe High 30" Square Platter Base Ta TVCP3030BECM
- JAMESDAR Kurv Café Table 31.5" Medium Oak/White Base JTAB200-MOWH
- KFI Round Ped Table, Designer Wh/Silver, 42"Dx29"H, 42" W, 29" (Cafe Height) H, HPL Top, Designer White T42RD-B1922-SL-D354
- Regency Breakroom & Cafeteria Tables