Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stacking Chair, Zeng Series, Polypropylene Black, PK4

  • Zoro #: G0191025
  • Mfr #: 4400BK
$228.13 ($57.03/unit)
  • Promotion Restriction: Not eligible for promotion
  • Features: Antimicrobial, Color Permeated, Light Texture, Sled Base, Stacks
  • Back Color: Black
See full product details
This item ships free.

Regency #4400BK Specifications

  • Zoro #: G0191025
  • Mfr #: 4400BK
Promotion Restriction: Not eligible for promotion Features: Antimicrobial, Color Permeated, Light Texture, Sled Base, Stacks
Back Color: Black Assembled/Unassembled: Assembled
Seat Material: Polypropylene Overall Height: 31"
Item: Stacking Chair Seat Height: 17"
Standards: ANSI/BIFMA Overall Width: 22"
Seat Color: Black Frame Material: Steel
Green Environmental Attribute: Does not Contain Formaldehyde Seat Width: 18"
Weight Capacity: 400 lb. Back Height: 12"
Overall Depth: 17" Arm Style: No Arm
Back Material: Polypropylene Seat Depth: 16"
Cushion Thickness: Not Padded Frame Color: Black
Series: Zeng Back Width: 20"
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take a look at the features for Regency Stacking Chair. Weight Capacity: 400 lb., Frame Material: Steel.

Reviews of Regency #4400BK