Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stacking Chair, Zeng Series, Polypropylene Blue, PK4

  • Zoro #: G0191031
  • Mfr #: 4400BE
$228.13 ($57.03/unit)
  • Back Material: Polypropylene
  • Seat Depth: 16 in
  • Overall Width: 22"
See full product details
This item ships free.

Regency #4400BE Specifications

  • Zoro #: G0191031
  • Mfr #: 4400BE
Back Material: Polypropylene Seat Depth: 16 in
Overall Width: 22" Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Overall Height: 31" Frame Material: Steel
Item: Stacking Chair Arm Style: No Arm
Overall Depth: 17" Seat Color: Blue
Seat Height: 17 in Standards: ANSI/BIFMA
Cushion Thickness: Not Padded Back Color: Blue
Features: Antimicrobial, Color Permeated, Light Texture, Sled Base, Stacks Back Height: 12 in
Frame Color: Black Green Environmental Attribute: Does not Contain Formaldehyde
Seat Material: Polypropylene Series: Zeng
Weight Capacity: 400 lb. Back Width: 20 in
Seat Width: 18 in Assembled/Unassembled: Assembled
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Stacking Chair, Zeng Series, Overall Height 31 In., Overall Width 22 In., Overall Depth 17 In., Seat Height 17 In., Seat Width 18 In., Seat Depth 16 In., Back Height 12 In., Back Width 20 In., Seat Color Blue, Back Color Blue, Frame Color Black, Seat Material Polypropylene, Back Material Polypropylene, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 400 lb., Package Quantity 4

Reviews of Regency #4400BE