Regency
Storage > Storage Cubes > Niche Cubo Storage Cubes, Cherry, Wood
- Zoro #: G6460196
- Mfr #: PC8PKWC
Hover or click to zoom Tap to zoom
Key Features
- Color: Cherry
- Material: Wood
- Overall Length: 13
- Overall Height: 26
- Overall Width: 52
- Item: Storage > Storage Cubes > Niche Cubo Storage Cubes
- Finish: Wood
- Overall Depth: 13
$312.86
Subtotal: $312.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Regency
- MFR #PC8PKWC
- Zoro #G6460196
- Country of OriginChina
- Category Storage Bins
Dimensions
Overall Length | 13 |
Overall Height | 26 |
Overall Width | 52 |
Overall Depth | 13 |
Size | 52 |
Details
Color | Cherry |
Material | Wood |
Item | Storage > Storage Cubes > Niche Cubo Storage Cubes |
Finish | Wood |
Description
Storage Set,8 Cubes,Cherry
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Reviews of Regency #PC8PKWC
Explore more
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood PC6PKWH
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Cherry, Wood PC2PKWC
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood PC8PKWH
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Cherry, Wood PC9PKWC
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood PC9PKWH
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Truffle, Wood PC1211TF
- AKRO-MILS Hang & Stack Storage Bin, Red, Plastic, 10 7/8 in L x 16 1/2 in W x 5 in H, 60 lb Load Capacity 30255RED
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Red, Polypropylene, 16 in L x 11 in W x 8 in H, 75 lb Load Capacity QUS255RD
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Clear, Polypropylene, 17 7/8 in L x 4 3/8 in W x 6 in H, 40 lb Load Capacity QSB203CL
- HOMAK MANUFACTURING SINGLE SMALL PLASTIC BIN - RED - NO LOGO HMHA01010644
- AKRO-MILS Shelf Storage Bin, Blue, Plastic, 11 5/8 in L x 8 3/8 in W x 6 in H, 35 lb Load Capacity 30080BLUE
- Regency Storage Bins