Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Meeting and Training Table, 24"D x 48"W x 29"H, Maple
  • Zoro #: G0190569
  • Mfr #: MKTRCT4824PL
$151.99
  • Weight Capacity: 150 lb.
  • Features: Adjustable Glides
  • Top Thickness: 1"
See full product details
This item ships free.

Regency #MKTRCT4824PL Specifications

  • Zoro #: G0190569
  • Mfr #: MKTRCT4824PL
Weight Capacity: 150 lb. Features: Adjustable Glides
Top Thickness: 1" Shape: Rectangle
Assembled/Unassembled: Unassembled Leg Type: Comfort Leg
Item: Training Table Height: 29"
Frame Color: Black Surface Material: Laminated Melamine
Width: 48" Edge Color: Black
Depth: 24" Frame Material: Steel
Series: Kobe Green Environmental Attribute: Does not Contain Formaldehyde
Load Rating: 150 lb. Edge Type: T-Molded
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Tabletop Color: Maple
Standards: ANSI/BIFMA Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our conference room tables come in a variety of shapes, sizes and colors to best coordinate with the decor and needs of most work spaces. This Training Table includes characteristics like: WIDTH: 48", SHAPE: Rectangle, DEPTH: 24"

Reviews of Regency #MKTRCT4824PL