Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Meeting and Training Table, 24"D x 48"W x 29"H, Cherry

  • Zoro #: G0190605
  • Mfr #: MKTRCT4824CH
$143.68
  • Item: Training Table
  • Frame Material: Steel
  • Series: Kobe
See full product details
This item ships free.

Regency #MKTRCT4824CH Specifications

  • Zoro #: G0190605
  • Mfr #: MKTRCT4824CH
Item: Training Table Frame Material: Steel
Series: Kobe Edge Color: Black
Features: Adjustable Glides Weight Capacity: 150 lb.
Assembled/Unassembled: Unassembled Load Rating: 150 lb.
Width: 48" Top Thickness: 1"
Depth: 24" Tabletop Color: Cherry
Shape: Rectangle Height: 29"
Surface Material: Laminated Melamine Frame Color: Black
Edge Type: T-Molded Green Environmental Attribute: Does not Contain Formaldehyde
Leg Type: Comfort Leg Standards: ANSI/BIFMA
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our conference room tables come in a variety of shapes, sizes and colors to best coordinate with the decor and needs of most work spaces. Take a look at the features for Regency Training Table. Width: 48", Shape: Rectangle.

Reviews of Regency #MKTRCT4824CH