Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Meeting and Training Table, 24"D x 48"W x 29"H, Mahogany

  • Zoro #: G0190578
  • Mfr #: MKTRCT4824MH
$149.29
  • Tabletop Color: Mahogany
  • Frame Color: Black
  • Width: 48"
See full product details
This item ships free.

Regency #MKTRCT4824MH Specifications

  • Zoro #: G0190578
  • Mfr #: MKTRCT4824MH
Tabletop Color: Mahogany Frame Color: Black
Width: 48" Load Rating: 150 lb.
Depth: 24" Height: 29"
Assembled/Unassembled: Unassembled Features: Adjustable Glides
Top Thickness: 1" Frame Material: Steel
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Series: Kobe
Green Environmental Attribute: Does not Contain Formaldehyde Surface Material: Laminated Melamine
Weight Capacity: 150 lb. Edge Type: T-Molded
Edge Color: Black Shape: Rectangle
Standards: ANSI/BIFMA Item: Training Table
Leg Type: Comfort Leg Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Training Table, Surface Material Laminated Melamine, Rectangle, Width 48 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 150 lb., Features Adjustable Glides, Standards ANSI/BIFMA

Reviews of Regency #MKTRCT4824MH