Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Training Table, 60 in. W, Java, Adjst Hght
  • Zoro #: G0190535
  • Mfr #: MKTRCT6024MW
$167.67
  • Weight Capacity: 175 lb.
  • Standards: ANSI/BIFMA
  • Top Thickness: 1"
See full product details
This item ships free.

Regency #MKTRCT6024MW Specifications

  • Zoro #: G0190535
  • Mfr #: MKTRCT6024MW
Weight Capacity: 175 lb. Standards: ANSI/BIFMA
Top Thickness: 1" Shape: Rectangle
Height: 29" Depth: 24"
Surface Material: Laminated Melamine Item: Training Table
Edge Color: Black Frame Color: Black
Frame Material: Steel Leg Type: Comfort Leg
Features: Adjustable Glides Assembled/Unassembled: Unassembled
Load Rating: 175 lb. Width: 60"
Series: Kobe Tabletop Color: Mocha Walnut
Edge Type: T-Molded Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Training Table, Surface Material Laminated Melamine, Rectangle, Width 60 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Mocha Walnut, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 175 lb., Features Adjustable Glides, Standards ANSI/BIFMA

Reviews of Regency #MKTRCT6024MW