Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Meeting and Training Table, 24"D x 60"W x 29"H, Maple

  • Zoro #: G0190517
  • Mfr #: MKTRCT6024PL
$194.99
  • Shape: Rectangle
  • Frame Material: Steel
  • Depth: 24"
See full product details
This item ships free.

Regency #MKTRCT6024PL Specifications

  • Zoro #: G0190517
  • Mfr #: MKTRCT6024PL
Shape: Rectangle Frame Material: Steel
Depth: 24" Tabletop Color: Maple
Frame Color: Black Height: 29"
Top Thickness: 1" Item: Training Table
Surface Material: Laminated Melamine Green Environmental Attribute: Does not Contain Formaldehyde
Weight Capacity: 175 lb. Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Leg Type: Comfort Leg Assembled/Unassembled: Unassembled
Width: 60" Features: Adjustable Glides
Standards: ANSI/BIFMA Series: Kobe
Edge Color: Black Edge Type: T-Molded
Load Rating: 175 lb. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Training Table, Surface Material Laminated Melamine, Rectangle, Width 60 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Maple, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 175 lb., Features Adjustable Glides, Standards ANSI/BIFMA

Reviews of Regency #MKTRCT6024PL