Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Meeting and Training Table, 24"D x 60"W x 29"H, Cherry
  • Zoro #: G0190550
  • Mfr #: MKTRCT6024CH
$150.39
  • Surface Material: Laminated Melamine
  • Depth: 24"
  • Features: Adjustable Glides
See full product details
This item ships free.

Regency #MKTRCT6024CH Specifications

  • Zoro #: G0190550
  • Mfr #: MKTRCT6024CH
Surface Material: Laminated Melamine Depth: 24"
Features: Adjustable Glides Edge Type: T-Molded
Top Thickness: 1" Width: 60"
Frame Color: Black Green Environmental Attribute: Does not Contain Formaldehyde
Standards: ANSI/BIFMA Edge Color: Black
Height: 29" Item: Training Table
Series: Kobe Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Tabletop Color: Cherry Frame Material: Steel
Load Rating: 175 lb. Leg Type: Comfort Leg
Weight Capacity: 175 lb. Shape: Rectangle
Assembled/Unassembled: Unassembled Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Training Table, Surface Material Laminated Melamine, Rectangle, Width 60 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Cherry, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 175 lb., Features Adjustable Glides, Standards ANSI/BIFMA

Reviews of Regency #MKTRCT6024CH