Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Meeting and Training Table, 24"D x 60"W x 29"H, Mahogany
  • Zoro #: G0190526
  • Mfr #: MKTRCT6024MH
$194.99 /ea

Order in multiples of 3

  • Height: 29"
  • Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
  • Weight Capacity: 175 lb.
See full product details
This item ships free.

Regency #MKTRCT6024MH Specifications

  • Zoro #: G0190526
  • Mfr #: MKTRCT6024MH
Height: 29" Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
Weight Capacity: 175 lb. Green Environmental Attribute: Does not Contain Formaldehyde
Features: Adjustable Glides Tabletop Color: Mahogany
Shape: Rectangle Frame Color: Black
Edge Color: Black Standards: ANSI/BIFMA
Load Rating: 175 lb. Surface Material: Laminated Melamine
Depth: 24" Edge Type: T-Molded
Top Thickness: 1" Item: Training Table
Assembled/Unassembled: Unassembled Frame Material: Steel
Series: Kobe Width: 60"
Leg Type: Comfort Leg Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Training Table, Surface Material Laminated Melamine, Rectangle, Width 60 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 175 lb., Features Adjustable Glides, Standards ANSI/BIFMA

Reviews of Regency #MKTRCT6024MH