Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Meeting and Training Table, 24"D x 72"W x 29"H, Maple
  • Zoro #: G0190465
  • Mfr #: MKTRCT7224PL
$237.25
  • Height: 29"
  • Standards: ANSI/BIFMA
  • Item: Training Table
See full product details
This item ships free.

Regency #MKTRCT7224PL Specifications

  • Zoro #: G0190465
  • Mfr #: MKTRCT7224PL
Height: 29" Standards: ANSI/BIFMA
Item: Training Table Width: 72"
Series: Kobe Frame Material: Steel
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Surface Material: Laminated Melamine
Depth: 24" Frame Color: Black
Edge Type: T-Molded Assembled/Unassembled: Unassembled
Edge Color: Black Top Thickness: 1"
Weight Capacity: 175 lb. Load Rating: 175 lb.
Features: Adjustable Glides Tabletop Color: Maple
Shape: Rectangle Leg Type: Comfort Leg
Green Environmental Attribute: Does not Contain Formaldehyde Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Training Table, Surface Material Laminated Melamine, Rectangle, Width 72 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Maple, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 175 lb., Features Adjustable Glides, Standards ANSI/BIFMA

Reviews of Regency #MKTRCT7224PL