Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Meeting and Training Table, 24"D x 72"W x 29"H, Mahogany
  • Zoro #: G0190471
  • Mfr #: MKTRCT7224MH
$222.24
  • Shape: Rectangle
  • Features: Adjustable Glides
  • Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde
See full product details
This item ships free.

Regency #MKTRCT7224MH Specifications

  • Zoro #: G0190471
  • Mfr #: MKTRCT7224MH
Shape: Rectangle Features: Adjustable Glides
Green Certification or Other Recognition: California 93120 Phase 2 Compliant for Formaldehyde Green Environmental Attribute: Does not Contain Formaldehyde
Height: 29" Depth: 24"
Assembled/Unassembled: Unassembled Tabletop Color: Mahogany
Frame Color: Black Weight Capacity: 175 lb.
Width: 72" Edge Type: T-Molded
Frame Material: Steel Standards: ANSI/BIFMA
Leg Type: Comfort Leg Series: Kobe
Load Rating: 175 lb. Surface Material: Laminated Melamine
Item: Training Table Edge Color: Black
Top Thickness: 1" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Training Table, Surface Material Laminated Melamine, Rectangle, Width 72 In., Depth 24 In., Height 29 In., Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 In., Series Kobe, Load Rating 175 lb., Features Adjustable Glides, Standards ANSI/BIFMA

Reviews of Regency #MKTRCT7224MH