Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, ER25, 60mm, 1.650 in. dia.

  • Zoro #: G0516525
  • Mfr #: 4130.12526
$348.59
  • Balanceable: Yes
  • Item: Collet Chuck
  • Projection: 2.362"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rego-Fix Tool #4130.12526 Specifications

  • Zoro #: G0516525
  • Mfr #: 4130.12526
Balanceable: Yes Item: Collet Chuck
Projection: 2.362" Collet Series: ER25
Material: Steel For Use With: Collets
Max. Collet Capacity: 0.630" Pre-Balanced: Yes
Min. Collet Capacity: 0.0190" Taper Size: BT30
Coolant Through: Yes Nut Dia.: 1.650"
Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size BT30, Collet Series ER25, Min. Collet Capacity 0.0190 In., Max. Collet Capacity 0.630 In., Projection 2.362 In., Nut Dia. 1.650 In., Balanceable Yes, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With Collets

Reviews of Rego-Fix Tool #4130.12526