Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet Chuck, ER32, 3.000in., 1.970in. dia.

  • Zoro #: G0516050
  • Mfr #: 4340.13236

$338.54

  • Material: Steel
  • Taper Size: CAT40
  • Balanceable: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rego-Fix Tool #4340.13236 Specifications

  • Zoro #: G0516050
  • Mfr #: 4340.13236
Material: Steel Taper Size: CAT40
Balanceable: Yes Min. Collet Capacity: 0.0390"
Collet Series: ER32 For Use With: Collets
Nut Dia.: 1.970" Projection: 3.000"
Item: Collet Chuck Coolant Through: Yes
Pre-Balanced: Yes Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Collet Chuck, Taper Size CAT40, Collet Series ER32, Min. Collet Capacity 0.0390 In., Projection 3.000 In., Nut Dia. 1.970 In., Balanceable Yes, Pre-Balanced Yes, Coolant Fed Coolant Through, Material Steel, For Use With Collets

Reviews of Rego-Fix Tool #4340.13236