Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet, ER16, 0.042 to 0.406 in.

  • Zoro #: G0526900
  • Mfr #: 1116.00002

$465.99

  • For Use With: ER Collet Holders
  • Size: 0.042" to 0.406"
  • Item: Collet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rego-Fix Tool #1116.00002 Specifications

  • Zoro #: G0526900
  • Mfr #: 1116.00002
For Use With: ER Collet Holders Size: 0.042" to 0.406"
Item: Collet Collet Series: ER16
Range: 0.042" to 0.406" Coolant Through: Yes
ANSI Number: 1116.00002 Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Collet, Collet Series ER16, Range 0.042 In. to 0.406 In., Size 0.042 In. to 0.406 In., Coolant Fed Coolant Through, For Use With ER Collet Holders, ANSI Number 1116.00002

Reviews of Rego-Fix Tool #1116.00002