Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet, ER16, 3 to 2mm

  • Zoro #: G0526745
  • Mfr #: 1116.03000

$36.98

  • Range: 3.0mm to 2.0mm
  • For Use With: ER Collet Holders
  • Collet Series: ER16
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rego-Fix Tool #1116.03000 Specifications

  • Zoro #: G0526745
  • Mfr #: 1116.03000
Range: 3.0mm to 2.0mm For Use With: ER Collet Holders
Collet Series: ER16 Coolant Through: Yes
Size: 3.0mm to 2.0mm Item: Collet
ANSI Number: 1116.03000 Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Collet, Collet Series ER16, Range 3.0mm to 2.0mm, Size 3.0mm to 2.0mm, Coolant Fed Coolant Through, For Use With ER Collet Holders, ANSI Number 1116.03000

Reviews of Rego-Fix Tool #1116.03000