Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet, ER25, 0.05 to 13.5 in.

  • Zoro #: G0525476
  • Mfr #: 1125.00000

$562.99

  • Item: Collet
  • Size: 0.050" to 13.500"
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rego-Fix Tool #1125.00000 Specifications

  • Zoro #: G0525476
  • Mfr #: 1125.00000
Item: Collet Size: 0.050" to 13.500"
Coolant Through: Yes ANSI Number: 1125.00000
Collet Series: ER25 Range: 1.0mm to 16.0mm
For Use With: ER Collet Holders Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Collet, Collet Series ER25, Range 1.0mm to 16.0mm, Size 0.050 In. to 13.500 In., Coolant Fed Coolant Through, For Use With ER Collet Holders, ANSI Number 1125.00000

Reviews of Rego-Fix Tool #1125.00000