Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet, ER25, 0.312 to 0.272 in.

  • Zoro #: G0525010
  • Mfr #: 1125.07942

$39.24

  • Range: 0.312" to 0.272"
  • Collet Series: ER25
  • Size: 5/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rego-Fix Tool #1125.07942 Specifications

  • Zoro #: G0525010
  • Mfr #: 1125.07942
Range: 0.312" to 0.272" Collet Series: ER25
Size: 5/16" ANSI Number: 1125.07942
Item: Collet For Use With: ER Collet Holders
Coolant Through: Yes Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Collet, Collet Series ER25, Range 0.312 In. to 0.272 In., Size 5/16 In., Coolant Fed Coolant Through, For Use With ER Collet Holders, ANSI Number 1125.07942

Reviews of Rego-Fix Tool #1125.07942