Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet, ER25, 0.5 to 0.46 in.

  • Zoro #: G0524697
  • Mfr #: 1125.12706

$95.25

  • For Use With: ER Collet Holders
  • Coolant Through: Yes
  • Size: 1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rego-Fix Tool #1125.12706 Specifications

  • Zoro #: G0524697
  • Mfr #: 1125.12706
For Use With: ER Collet Holders Coolant Through: Yes
Size: 1/2" Item: Collet
Range: 0.500" to 0.460" Collet Series: ER25
ANSI Number: 1125.12706 Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Collet, Collet Series ER25, Range 0.500 In. to 0.460 In., Size 1/2 In., Coolant Fed Coolant Through, For Use With ER Collet Holders, ANSI Number 1125.12706

Reviews of Rego-Fix Tool #1125.12706