Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet, ER25, 0.562 to 0.522 in.

  • Zoro #: G0524618
  • Mfr #: 1125.14292

$39.24

  • Coolant Through: Yes
  • Size: 9/16"
  • ANSI Number: 1125.14292
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rego-Fix Tool #1125.14292 Specifications

  • Zoro #: G0524618
  • Mfr #: 1125.14292
Coolant Through: Yes Size: 9/16"
ANSI Number: 1125.14292 Collet Series: ER25
For Use With: ER Collet Holders Range: 0.562" to 0.522"
Item: Collet Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Collet, Collet Series ER25, Range 0.562 In. to 0.522 In., Size 9/16 In., Coolant Fed Coolant Through, For Use With ER Collet Holders, ANSI Number 1125.14292

Reviews of Rego-Fix Tool #1125.14292