Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet, ER25, 14.5 to 13.5mm

  • Zoro #: G0524590
  • Mfr #: 1125.14500

$63.99

  • Item: Collet
  • Collet Series: ER25
  • Range: 14.5mm to 13.5mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rego-Fix Tool #1125.14500 Specifications

  • Zoro #: G0524590
  • Mfr #: 1125.14500
Item: Collet Collet Series: ER25
Range: 14.5mm to 13.5mm ANSI Number: 1125.14500
For Use With: ER Collet Holders Size: 14.5mm to 13.5mm
Coolant Through: Yes Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Collet, Collet Series ER25, Range 14.5mm to 13.5mm, Size 14.5mm to 13.5mm, Coolant Fed Coolant Through, For Use With ER Collet Holders, ANSI Number 1125.14500

Reviews of Rego-Fix Tool #1125.14500