Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collet, ER25, 16 to 15mm

  • Zoro #: G0524511
  • Mfr #: 1125.16000

$39.24

  • Size: 16.0mm to 15.0mm
  • Item: Collet
  • For Use With: ER Collet Holders
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rego-Fix Tool #1125.16000 Specifications

  • Zoro #: G0524511
  • Mfr #: 1125.16000
Size: 16.0mm to 15.0mm Item: Collet
For Use With: ER Collet Holders Range: 16.0mm to 15.0mm
Coolant Through: Yes Collet Series: ER25
ANSI Number: 1125.16000 Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Collet, Collet Series ER25, Range 16.0mm to 15.0mm, Size 16.0mm to 15.0mm, Coolant Fed Coolant Through, For Use With ER Collet Holders, ANSI Number 1125.16000

Reviews of Rego-Fix Tool #1125.16000