Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Colletholder, ER16, CYL, 0.750in dia.

  • Zoro #: G0515755
  • Mfr #: 2620.21690

$248.99

  • Shank Type: CYL
  • Shank Shape: Cylindrical
  • Collet Series: ER16
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rego-Fix Tool #2620.21690 Specifications

  • Zoro #: G0515755
  • Mfr #: 2620.21690
Shank Type: CYL Shank Shape: Cylindrical
Collet Series: ER16 Shank Dia.: 0.78"
Thread Size: M12x1 Overall Length: 7.140"
Item: Shank Colletholder Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Shank Colletholder, ER16, Shank Type CYL, Shank Shape Cylindrical, Shank Dia. 0.78 In., Overall Length 7.140 In., Thread Size M12x1

Reviews of Rego-Fix Tool #2620.21690