Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sealed Collet, ER25, 13mm

  • Zoro #: G0520795
  • Mfr #: 1225.13000

$86.25

  • Coolant Through: Yes
  • Item: Sealed Collet
  • Collet Series: ER25
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rego-Fix Tool #1225.13000 Specifications

  • Zoro #: G0520795
  • Mfr #: 1225.13000
Coolant Through: Yes Item: Sealed Collet
Collet Series: ER25 For Use With: ER Collet Holders
ANSI Number: 1225.13000 Range: 13.0mm
Size: 13.0mm Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Sealed Collet, Collet Series ER25, Range 13.0mm, Size 13.0mm, Coolant Fed Coolant Through, For Use With ER Collet Holders, ANSI Number 1225.13000

Reviews of Rego-Fix Tool #1225.13000